Zoro Homepage

Quick Change - Retaining Ring Grooving Tool .370 D X .069 W X 1.00 Depth QRR, AlTiN

  • Mfr # QRR-4609X

  • Zoro # G611946848


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
3/8 in
Bore Dia.
0.3920 in
Finish
AlTiN
Centerline Offset
0.1825 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRR-4609X
Zoro #
G611946848
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
3/8 in
Bore Dia.
0.3920 in
Tooth Width
0.0690 in
Neck Dia.
0.2200 in
Head Width
0.370 in
Length from Holder
1.353 in
Max. Bore Depth
1 in

Details

Finish
AlTiN
Centerline Offset
0.1825 in
Projection
0.1500 in
SAE or Metric
SAE
Left/Right Hand
Right Hand

Description

0.3920in Min Bore DIA x 1.000in 1 Max Bore Depth x 0.0690in Tooth Width x 0.1500in Projection x 0.3750in 3/8 Shank DIA x 2.50in 2-1/2 Overall Length - Carbide Quick Change - Retaining Ring Grooving Right Hand, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.