
Quick Change - Retaining Ring Grooving Tool .495 D X .093 W X .500 Depth QRR
Mfr # QRR-7835
Zoro # G611946510
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2-1/2 in
Shank Dia.
1/2 in
Bore Dia.
0.5170 in
Max. Bore Depth
1/2 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QRR-7835
Zoro #
G611946510
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Shank Dia.
1/2 in
Bore Dia.
0.5170 in
Max. Bore Depth
1/2 in
Length from Holder
1.040 in
Neck Dia.
0.3450 in
Head Width
0.495 in
Tooth Width
3/32 in
Details
Finish
UN
SAE or Metric
SAE
Left/Right Hand
Right Hand
Projection
0.1500 in
Centerline Offset
0.2450 in
Description
0.5170in Min Bore DIA x 0.500in 1/2 Max Bore Depth x 0.0930in 3/32 Tooth Width x 0.1500in Projection x 0.5000in 1/2 Shank DIA x 2.50in 2-1/2 Overall Length - Carbide Quick Change - Retaining Ring Grooving Right Hand
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.