
Quick Change - Right Hand - 0.1040in Min Bore DIA x 0.375in 3/8 Max Bore Depth x 0.0490in Tooth
Mfr # QLTR-094-6X
Zoro # G016057972
product price: $40.35
/eaKey Features
Head Width
0.094"
Min. Bore Diameter
0.1040"
Shank Diameter
0.1875" (3/16)
Hand Direction
Right Hand
Coating
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QLTR-094-6X
Zoro #
G016057972
UPC #
-
Country of Origin
United States
Dimensions
Head Width
0.094"
Min. Bore Diameter
0.1040"
Shank Diameter
0.1875" (3/16)
Max. Bore Depth
0.375" (3/8)
Details
Hand Direction
Right Hand
Coating
AlTiN
Description
0.1040in Min Bore DIA x 0.375in 3/8 Max Bore Depth x 0.0490in Tooth Width x 0.0400in Projection x 0.1875in 3/16 Shank DIA x 1.50in 1-1/2 Overall Length x 0.002in Corner Radius - Carbide Quick Change - Thread Relief Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.