Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change - Right Hand - 0.1782in Min Bore DIA x 0.375in 3/8 Max Bore Depth x 0.0630in Tooth

  • Mfr # QLTR-156-6X

  • Zoro # G416057930


product price: $40.35
/ea

Key Features

Hand Direction
Right Hand
Max. Bore Depth
0.375" (3/8)
Head Width
0.156" (5/32)
Shank Diameter
0.1875" (3/16)
Min. Bore Diameter
0.1782"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLTR-156-6X
Zoro #
G416057930
UPC #
-
Country of Origin
United States

Dimensions

Max. Bore Depth
0.375" (3/8)
Head Width
0.156" (5/32)
Shank Diameter
0.1875" (3/16)
Min. Bore Diameter
0.1782"

Details

Hand Direction
Right Hand
Coating
AlTiN

Description

0.1782in Min Bore DIA x 0.375in 3/8 Max Bore Depth x 0.0630in Tooth Width x 0.0400in Projection x 0.1875in 3/16 Shank DIA x 1.50in 1-1/2 Overall Length x 0.005in Corner Radius - Carbide Quick Change - Thread Relief Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.