Quick Change - Right Hand - 0.1782in Min Bore DIA x 0.500in 1/2 Max Bore Depth x 0.0630in Tooth
- Mfr # QLTR-156-8X
- Zoro # G316057986
product price:Â
$
57.39
/ea
Key Features
Max. Bore Depth
0.500" (1/2)
Coating
AlTiN
Min. Bore Diameter
0.1782"
Hand Direction
Right Hand
Shank Diameter
0.1875" (3/16)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QLTR-156-8X
- Zoro #
- G316057986
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Max. Bore Depth
- 0.500" (1/2)
- Min. Bore Diameter
- 0.1782"
- Shank Diameter
- 0.1875" (3/16)
- Head Width
- 0.156" (5/32)
Details
- Coating
- AlTiN
- Hand Direction
- Right Hand
Description
0.1782in Min Bore DIA x 0.500in 1/2 Max Bore Depth x 0.0630in Tooth Width x 0.0400in Projection x 0.1875in 3/16 Shank DIA x 1.50in 1-1/2 Overall Length x 0.005in Corner Radius - Carbide Quick Change - Thread Relief Right Hand, AlTiN Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.