Quick Change - Right Hand - 0.1870in 3/16 Min Bore DIA x 0.600in Max Bore Depth x 0.0450in

  • Mfr # QIAT2-600-16

  • Zoro # G716057951


product price: $51.29
/ea

Key Features

Head Width
0.165"
Hand Direction
Right Hand
Max. Bore Depth
0.600"
Shank Diameter
0.2500" (1/4)
Min. Bore Diameter
0.1870" (3/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIAT2-600-16
Zoro #
G716057951
UPC #
-
Country of Origin
United States

Dimensions

Head Width
0.165"
Max. Bore Depth
0.600"
Shank Diameter
0.2500" (1/4)
Min. Bore Diameter
0.1870" (3/16)

Details

Hand Direction
Right Hand
Coating
UN

Description

0.1870in 3/16 Min Bore DIA x 0.600in Max Bore Depth x 0.0450in Projection x 0.2500in 1/4 Shank DIA x 2.00in 2 Overall Length - Carbide Quick Change - Acme Thread Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.