
Quick Change - Right Hand - 0.1870in 3/16 Min Bore DIA x 0.600in Max Bore Depth x 0.0450in
Mfr # QIAT2-600-16X
Zoro # G116057957
product price: $51.29
/eaKey Features
Shank Diameter
0.2500" (1/4)
Hand Direction
Right Hand
Max. Bore Depth
0.600"
Head Width
0.165"
Coating
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QIAT2-600-16X
Zoro #
G116057957
UPC #
-
Country of Origin
United States
Dimensions
Shank Diameter
0.2500" (1/4)
Max. Bore Depth
0.600"
Head Width
0.165"
Min. Bore Diameter
0.1870" (3/16)
Details
Hand Direction
Right Hand
Coating
AlTiN
Description
0.1870in 3/16 Min Bore DIA x 0.600in Max Bore Depth x 0.0450in Projection x 0.2500in 1/4 Shank DIA x 2.00in 2 Overall Length - Carbide Quick Change - Acme Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.