Quick Change - Right Hand - 0.1870in 3/16 Min Bore DIA x 0.750in 3/4 Max Bore Depth x 0.0450in

  • Mfr # QIAT2-750-16X

  • Zoro # G716057975


product price:  $48.89
/ea

Key Features

Coating
AlTiN
Shank Diameter
0.2500" (1/4)
Hand Direction
Right Hand
Head Width
0.165"
Min. Bore Diameter
0.1870" (3/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIAT2-750-16X
Zoro #
G716057975
UPC #
-
Country of Origin
United States

Dimensions

Shank Diameter
0.2500" (1/4)
Head Width
0.165"
Min. Bore Diameter
0.1870" (3/16)
Max. Bore Depth
0.750" (3/4)

Details

Coating
AlTiN
Hand Direction
Right Hand

Description

0.1870in 3/16 Min Bore DIA x 0.750in 3/4 Max Bore Depth x 0.0450in Projection x 0.2500in 1/4 Shank DIA x 2.00in 2 Overall Length - Carbide Quick Change - Acme Thread Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.