Quick Change - Right Hand - 0.2020in Min Bore DIA x 1.000in 1 Max Bore Depth x 0.0780in 5/64

  • Mfr # QLTR-180-16

  • Zoro # G216057918


product price: $42.99
/ea

Key Features

Hand Direction
Right Hand
Min. Bore Diameter
0.2020"
Shank Diameter
0.1875" (3/16)
Coating
UN
Head Width
0.180"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLTR-180-16
Zoro #
G216057918
UPC #
-
Country of Origin
United States

Dimensions

Min. Bore Diameter
0.2020"
Shank Diameter
0.1875" (3/16)
Head Width
0.180"
Max. Bore Depth
1.000" (1)

Details

Hand Direction
Right Hand
Coating
UN

Description

0.2020in Min Bore DIA x 1.000in 1 Max Bore Depth x 0.0780in 5/64 Tooth Width x 0.0400in Projection x 0.1875in 3/16 Shank DIA x 2.00in 2 Overall Length x 0.005in Corner Radius - Carbide Quick Change - Thread Relief Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.