
Quick Change - Right Hand - 0.2020in Min Bore DIA x 1.000in 1 Max Bore Depth x 0.0780in 5/64
Mfr # QLTR-180-16X
Zoro # G416057923
product price: $42.99
/eaKey Features
Coating
AlTiN
Head Width
0.180"
Shank Diameter
0.1875" (3/16)
Min. Bore Diameter
0.2020"
Hand Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QLTR-180-16X
Zoro #
G416057923
UPC #
-
Country of Origin
United States
Dimensions
Head Width
0.180"
Shank Diameter
0.1875" (3/16)
Min. Bore Diameter
0.2020"
Max. Bore Depth
1.000" (1)
Details
Coating
AlTiN
Hand Direction
Right Hand
Description
0.2020in Min Bore DIA x 1.000in 1 Max Bore Depth x 0.0780in 5/64 Tooth Width x 0.0400in Projection x 0.1875in 3/16 Shank DIA x 2.00in 2 Overall Length x 0.005in Corner Radius - Carbide Quick Change - Thread Relief Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.