
Quick Change - Right Hand - 0.2410in Min Bore DIA x 1.000in Max Bore Depth x 0.0700in Projection
Mfr # QIAT2-1000-14
Zoro # G716057913
product price: $61.19
/eaKey Features
Min. Bore Diameter
0.2410"
Max. Bore Depth
1.000" (1)
Head Width
0.219"
Shank Diameter
0.3125" (5/16)
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QIAT2-1000-14
Zoro #
G716057913
UPC #
-
Country of Origin
United States
Dimensions
Min. Bore Diameter
0.2410"
Max. Bore Depth
1.000" (1)
Head Width
0.219"
Shank Diameter
0.3125" (5/16)
Details
Coating
UN
Hand Direction
Right Hand
Description
0.2410in Min Bore DIA x 1.000in 1 Max Bore Depth x 0.0700in Projection x 0.3125in 5/16 Shank DIA x 2.50in 2-1/2 Overall Length - Carbide Quick Change - Acme Thread Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.