Quick Change - Right Hand - 0.241in Min Bore DIA x 1.25in 1-1/4 Max Bore Depth x 0.070in Project

  • Mfr # QIAT2-1250-14X

  • Zoro # G916057942


product price: $61.19
/ea

Key Features

Hand Direction
Right Hand
Shank Diameter
0.3125" (5/16)
Head Width
0.219"
Coating
AlTiN
Min. Bore Diameter
0.2410"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QIAT2-1250-14X
Zoro #
G916057942
UPC #
-
Country of Origin
United States

Dimensions

Shank Diameter
0.3125" (5/16)
Head Width
0.219"
Min. Bore Diameter
0.2410"
Max. Bore Depth
1.250" (1-1/4)

Details

Hand Direction
Right Hand
Coating
AlTiN

Description

0.2410in Min Bore DIA x 1.250in 1-1/4 Max Bore Depth x 0.0700in Projection x 0.3125in 5/16 Shank DIA x 2.50in 2-1/2 Overall Length - Carbide Quick Change - Acme Thread Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.