
Quick Change - Right Hand - 0.2670in Min Bore DIA x 1.250in 1-1/4 Max Bore Depth x 0.0940in Tooth
Mfr # QLTR-245-20
Zoro # G916057980
product price: $48.89
/eaKey Features
Min. Bore Diameter
0.2670"
Hand Direction
Right Hand
Head Width
0.245"
Max. Bore Depth
1.250" (1-1/4)
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QLTR-245-20
Zoro #
G916057980
UPC #
-
Country of Origin
United States
Dimensions
Min. Bore Diameter
0.2670"
Head Width
0.245"
Max. Bore Depth
1.250" (1-1/4)
Shank Diameter
0.2500" (1/4)
Details
Hand Direction
Right Hand
Coating
UN
Description
0.2670in Min Bore DIA x 1.250in 1-1/4 Max Bore Depth x 0.0940in Tooth Width x 0.0500in Projection x 0.2500in 1/4 Shank DIA x 2.50in 2-1/2 Overall Length x 0.005in Corner Radius - Carbide Quick Change - Thread Relief Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.