Quick Change - Right Hand - 0.2670in Min Bore DIA x 1.250in 1-1/4 Max Bore Depth x 0.0940in Tooth

  • Mfr # QLTR-245-20X

  • Zoro # G116057995


product price: $48.89
/ea

Key Features

Max. Bore Depth
1.250" (1-1/4)
Hand Direction
Right Hand
Coating
AlTiN
Head Width
0.245"
Shank Diameter
0.2500" (1/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLTR-245-20X
Zoro #
G116057995
UPC #
-
Country of Origin
United States

Dimensions

Max. Bore Depth
1.250" (1-1/4)
Head Width
0.245"
Shank Diameter
0.2500" (1/4)
Min. Bore Diameter
0.2670"

Details

Hand Direction
Right Hand
Coating
AlTiN

Description

0.2670in Min Bore DIA x 1.250in 1-1/4 Max Bore Depth x 0.0940in Tooth Width x 0.0500in Projection x 0.2500in 1/4 Shank DIA x 2.50in 2-1/2 Overall Length x 0.005in Corner Radius - Carbide Quick Change - Thread Relief Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.