Quick Change - Right Hand - 0.2910in Min Bore DIA x 0.750in 3/4 Max Bore Depth x 0.0850in

  • Mfr # QIAT2-750-12

  • Zoro # G916057959


product price:  $79.65
/ea
Free Shipping & Returns

Key Features

Coating
UN
Min. Bore Diameter
0.2910"
Hand Direction
Right Hand
Max. Bore Depth
0.750" (3/4)
Head Width
0.269"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QIAT2-750-12
Zoro #
G916057959
UPC #
-
Country of Origin
United States

Dimensions

Min. Bore Diameter
0.2910"
Max. Bore Depth
0.750" (3/4)
Head Width
0.269"
Shank Diameter
0.3125" (5/16)

Details

Coating
UN
Hand Direction
Right Hand

Description

0.2910in Min Bore DIA x 0.750in 3/4 Max Bore Depth x 0.0850in Projection x 0.3125in 5/16 Shank DIA x 2.00in 2 Overall Length - Carbide Quick Change - Acme Thread Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.