Quick Change - Right Hand - 0.2910in Min Bore DIA x 1.000in Max Bore Depth x 0.0850in Projection

  • Mfr # QIAT2-1000-12X

  • Zoro # G916057973


product price: $80.39
/ea
Free Shipping & Returns

Key Features

Hand Direction
Right Hand
Shank Diameter
0.3125" (5/16)
Max. Bore Depth
1.000" (1)
Min. Bore Diameter
0.2910"
Head Width
0.269"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIAT2-1000-12X
Zoro #
G916057973
UPC #
-
Country of Origin
United States

Dimensions

Shank Diameter
0.3125" (5/16)
Max. Bore Depth
1.000" (1)
Min. Bore Diameter
0.2910"
Head Width
0.269"

Details

Hand Direction
Right Hand
Coating
AlTiN

Description

0.2910in Min Bore DIA x 1.000in 1 Max Bore Depth x 0.0850in Projection x 0.3125in 5/16 Shank DIA x 2.50in 2-1/2 Overall Length - Carbide Quick Change - Acme Thread Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.