
Quick Change - Right Hand - 0.2910in Min Bore DIA x 1.800in Max Bore Depth x 0.0850in Projection
Mfr # QIAT2-1800-12
Zoro # G116057964
product price:Â $81.55
/ea
Free Shipping & Returns
Key Features
Min. Bore Diameter
0.2910"
Shank Diameter
0.3125" (5/16)
Max. Bore Depth
1.800"
Coating
UN
Hand Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QIAT2-1800-12
Zoro #
G116057964
UPC #
-
Country of Origin
United States
Dimensions
Min. Bore Diameter
0.2910"
Shank Diameter
0.3125" (5/16)
Max. Bore Depth
1.800"
Head Width
0.269"
Details
Coating
UN
Hand Direction
Right Hand
Description
0.2910in Min Bore DIA x 1.800in Max Bore Depth x 0.0850in Projection x 0.3125in 5/16 Shank DIA x 3.50in 3-1/2 Overall Length - Carbide Quick Change - Acme Thread Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.