Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change - Right Hand - 0.3320in Min Bore DIA x 0.750in 3/4 Max Bore Depth x 0.0940in Tooth

  • Mfr # QLTR-310-12X

  • Zoro # G016057927


product price: $63.65
/ea

Key Features

Coating
AlTiN
Hand Direction
Right Hand
Min. Bore Diameter
0.3320"
Shank Diameter
0.3125" (5/16)
Head Width
0.310"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLTR-310-12X
Zoro #
G016057927
UPC #
-
Country of Origin
United States

Dimensions

Min. Bore Diameter
0.3320"
Shank Diameter
0.3125" (5/16)
Head Width
0.310"
Max. Bore Depth
0.750" (3/4)

Details

Coating
AlTiN
Hand Direction
Right Hand

Description

0.3320in Min Bore DIA x 0.750in 3/4 Max Bore Depth x 0.0940in Tooth Width x 0.0750in Projection x 0.3125in 5/16 Shank DIA x 2.00in 2 Overall Length x 0.005in Corner Radius - Carbide Quick Change - Thread Relief Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.