Quick Change - Right Hand - 0.3320in Min Bore DIA x 1.250in 1-1/4 Max Bore Depth x 0.0940in Tooth

  • Mfr # QLTR-310-20

  • Zoro # G216057970


product price: $64.25
/ea

Key Features

Hand Direction
Right Hand
Max. Bore Depth
1.250" (1-1/4)
Coating
UN
Shank Diameter
0.3125" (5/16)
Min. Bore Diameter
0.3320"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLTR-310-20
Zoro #
G216057970
UPC #
-
Country of Origin
United States

Dimensions

Max. Bore Depth
1.250" (1-1/4)
Shank Diameter
0.3125" (5/16)
Min. Bore Diameter
0.3320"
Head Width
0.310"

Details

Hand Direction
Right Hand
Coating
UN

Description

0.3320in Min Bore DIA x 1.250in 1-1/4 Max Bore Depth x 0.0940in Tooth Width x 0.0750in Projection x 0.3125in 5/16 Shank DIA x 2.50in 2-1/2 Overall Length x 0.005in Corner Radius - Carbide Quick Change - Thread Relief Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.