Quick Change - Right Hand - 0.3920in Min Bore DIA x 0.750in 3/4 Max Bore Depth x 0.1250in 1/8

  • Mfr # QLTR-370-12

  • Zoro # G416057954


product price: $84.15
/ea
Free Shipping & Returns

Key Features

Max. Bore Depth
0.750" (3/4)
Min. Bore Diameter
0.3920"
Head Width
0.370"
Hand Direction
Right Hand
Shank Diameter
0.3750" (3/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLTR-370-12
Zoro #
G416057954
UPC #
-
Country of Origin
United States

Dimensions

Max. Bore Depth
0.750" (3/4)
Min. Bore Diameter
0.3920"
Head Width
0.370"
Shank Diameter
0.3750" (3/8)

Details

Hand Direction
Right Hand
Coating
UN

Description

0.3920in Min Bore DIA x 0.750in 3/4 Max Bore Depth x 0.1250in 1/8 Tooth Width x 0.1000in Projection x 0.3750in 3/8 Shank DIA x 2.00in 2 Overall Length x 0.005in Corner Radius - Carbide Quick Change - Thread Relief Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.