
Quick Change - Right Hand - 0.3920in Min Bore DIA x 0.750in 3/4 Max Bore Depth x 0.1250in 1/8
Mfr # QLTR-370-12X
Zoro # G016057941
product price: $84.15
/ea
Free Shipping & Returns
Key Features
Min. Bore Diameter
0.3920"
Coating
AlTiN
Head Width
0.370"
Shank Diameter
0.3750" (3/8)
Hand Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QLTR-370-12X
Zoro #
G016057941
UPC #
-
Country of Origin
United States
Dimensions
Min. Bore Diameter
0.3920"
Head Width
0.370"
Shank Diameter
0.3750" (3/8)
Max. Bore Depth
0.750" (3/4)
Details
Coating
AlTiN
Hand Direction
Right Hand
Description
0.3920in Min Bore DIA x 0.750in 3/4 Max Bore Depth x 0.1250in 1/8 Tooth Width x 0.1000in Projection x 0.3750in 3/8 Shank DIA x 2.00in 2 Overall Length x 0.005in Corner Radius - Carbide Quick Change - Thread Relief Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.