
Quick Change - Right Hand - 0.3920in Min Bore DIA x 1.250in 1-1/4 Max Bore Depth x 0.1250in 1/8
Mfr # QLTR-370-20
Zoro # G916058000
product price:Â $84.65
/ea
Free Shipping & Returns
Key Features
Shank Diameter
0.3750" (3/8)
Min. Bore Diameter
0.3920"
Head Width
0.370"
Coating
UN
Hand Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QLTR-370-20
Zoro #
G916058000
UPC #
-
Country of Origin
United States
Dimensions
Shank Diameter
0.3750" (3/8)
Min. Bore Diameter
0.3920"
Head Width
0.370"
Max. Bore Depth
1.250" (1-1/4)
Details
Coating
UN
Hand Direction
Right Hand
Description
0.3920in Min Bore DIA x 1.250in 1-1/4 Max Bore Depth x 0.1250in 1/8 Tooth Width x 0.1000in Projection x 0.3750in 3/8 Shank DIA x 2.50in 2-1/2 Overall Length x 0.005in Corner Radius - Carbide Quick Change - Thread Relief Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.