Quick Change - Right Hand - 0.3920in Min Bore DIA x 1.250in 1-1/4 Max Bore Depth x 0.1250in 1/8

  • Mfr # QLTR-370-20X

  • Zoro # G416057916


product price: $74.39
/ea

Key Features

Coating
AlTiN
Min. Bore Diameter
0.3920"
Max. Bore Depth
1.250" (1-1/4)
Hand Direction
Right Hand
Shank Diameter
0.3750" (3/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLTR-370-20X
Zoro #
G416057916
UPC #
-
Country of Origin
United States

Dimensions

Min. Bore Diameter
0.3920"
Max. Bore Depth
1.250" (1-1/4)
Shank Diameter
0.3750" (3/8)
Head Width
0.370"

Details

Coating
AlTiN
Hand Direction
Right Hand

Description

0.3920in Min Bore DIA x 1.250in 1-1/4 Max Bore Depth x 0.1250in 1/8 Tooth Width x 0.1000in Projection x 0.3750in 3/8 Shank DIA x 2.50in 2-1/2 Overall Length x 0.005in Corner Radius - Carbide Quick Change - Thread Relief Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.