Zoro Homepage

Quick Change - Right Hand - 0.4000in Min Bore DIA x 2.000in Max Bore Depth x 0.1200in Projection

  • Mfr # QIAT2-2000-10

  • Zoro # G616057921


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Min. Bore Diameter
0.4000"
Head Width
0.378"
Hand Direction
Right Hand
Shank Diameter
0.5000" (1/2)
Max. Bore Depth
2.000" (2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIAT2-2000-10
Zoro #
G616057921
UPC #
-
Country of Origin
United States

Dimensions

Min. Bore Diameter
0.4000"
Head Width
0.378"
Shank Diameter
0.5000" (1/2)
Max. Bore Depth
2.000" (2)

Details

Hand Direction
Right Hand
Coating
UN

Description

0.4000in Min Bore DIA x 2.000in 2 Max Bore Depth x 0.1200in Projection x 0.5000in 1/2 Shank DIA x 3.50in 3-1/2 Overall Length - Carbide Quick Change - Acme Thread Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.