
Quick Change - Right Hand - 0.5000in 1/2 Min Bore DIA x 2.000in 2 Max Bore Depth x 0.1200in
Mfr # QIAT2-2000-8X
Zoro # G316057993
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Max. Bore Depth
2.000" (2)
Coating
AlTiN
Min. Bore Diameter
0.5000" (1/2)
Shank Diameter
0.5000" (1/2)
Hand Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QIAT2-2000-8X
Zoro #
G316057993
UPC #
-
Country of Origin
United States
Dimensions
Max. Bore Depth
2.000" (2)
Min. Bore Diameter
0.5000" (1/2)
Shank Diameter
0.5000" (1/2)
Head Width
0.478"
Details
Coating
AlTiN
Hand Direction
Right Hand
Description
0.5000in 1/2 Min Bore DIA x 2.000in 2 Max Bore Depth x 0.1200in Projection x 0.5000in 1/2 Shank DIA x 3.50in 3-1/2 Overall Length - Carbide Quick Change - Acme Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.