Quick Change - Right Hand - 0.5120in 13 mm Min Bore DIA x 0.750in 3/4 Max Bore Depth x 0.1200in

  • Mfr # QIAT-750-6X

  • Zoro # G516057977


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Coating
AlTiN
Max. Bore Depth
0.750" (3/4)
Hand Direction
Right Hand
Head Width
0.490"
Min. Bore Diameter
0.5120" (13 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIAT-750-6X
Zoro #
G516057977
UPC #
-
Country of Origin
United States

Dimensions

Max. Bore Depth
0.750" (3/4)
Head Width
0.490"
Min. Bore Diameter
0.5120" (13 mm)
Shank Diameter
0.5000" (1/2)

Details

Coating
AlTiN
Hand Direction
Right Hand

Description

0.5120in 13 mm Min Bore DIA x 0.750in 3/4 Max Bore Depth x 0.1200in Projection x 0.5000in 1/2 Shank DIA x 2.50in 2-1/2 Overall Length - Carbide Quick Change - Acme Thread Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.