Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Spotting Drill, 0.1181 3 Mm Drill

  • Mfr # QSPD-118-082X

  • Zoro # G011239632


product price: $46.39
/ea

Key Features

Flute Length
0.354 in
Coating
AlTiN
Shank Dia. (In.)
3/16 in
Included Angle (Deg.)
82
Body Dia. (In.)
0.1181 in (3 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSPD-118-082X
Zoro #
G011239632
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
0.354 in
Shank Dia. (In.)
3/16 in
Body Dia. (In.)
0.1181 in (3 mm)
Overall Length (In.)
1-1/2 in
Web Thickness
0.008 in
Length from Holder
0.590 in

Details

Coating
AlTiN
Included Angle (Deg.)
82
Type
I
Number of Flutes
2

Description

0.1181 3 Mm Drill Dia X 0.354 Flute Length Carbide Quick Change - Spot Drill, 2 Flutes, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.