
Quick Change Spotting Drill, 0.5000 1/2 Drill
Mfr # QSPD-500-100X
Zoro # G111240149
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Flute Length
1 in
Number of Flutes
2
Web Thickness
0.005 in
Included Angle (Deg.)
100
Type
II
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSPD-500-100X
Zoro #
G111240149
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
1 in
Web Thickness
0.005 in
Shank Dia. (In.)
1/2 in
Overall Length (In.)
3 in
Body Dia. (In.)
1/2 in
Length from Holder
1.540 in
Details
Number of Flutes
2
Included Angle (Deg.)
100
Type
II
Coating
AlTiN
Description
0.5000 1/2 Drill Dia X 1.000 1 Flute Length Carbide Quick Change - Spot Drill, 2 Flutes, Altin Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.