Zoro Homepage

Quick Change Spotting Drill, 0.5000 1/2 Drill

  • Mfr # QSPD-500-120X

  • Zoro # G611240205


product price: $95.29
/ea
Free Shipping & Returns

Key Features

Flute Length
1 in
Overall Length (In.)
3 in
Shank Dia. (In.)
1/2 in
Coating
AlTiN
Type
II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSPD-500-120X
Zoro #
G611240205
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
1 in
Overall Length (In.)
3 in
Shank Dia. (In.)
1/2 in
Body Dia. (In.)
1/2 in
Web Thickness
0.005 in
Length from Holder
1.540 in

Details

Coating
AlTiN
Type
II
Number of Flutes
2
Included Angle (Deg.)
120

Description

0.5000 1/2 Drill Dia X 1.000 1 Flute Length Carbide Quick Change - Spot Drill, 2 Flutes, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.