Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Square Grind

  • Mfr # QSG-187-500

  • Zoro # G7820775


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Shank
.1875"
Overall Length
4.8 in
Style
Inch
Type
Quick Change Blank Holder
For Use With
Proprietary Half Round (QSP) and Full Round (QSR) Quick Change Blanks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSG-187-500
Zoro #
G7820775
UPC #
728709165867
Country of Origin
United States

Dimensions

Overall Length
4.8 in
Shank Dia.
1/2 in
Bore Dia.
3/16 in
Head Dia.
3/4 in
Head Diameter
3/4 in

Details

Shank
.1875"
Item
Boring and Grooving Bar Adapter
Style
Inch
Type
Quick Change Blank Holder
For Use With
Proprietary Half Round (QSP) and Full Round (QSR) Quick Change Blanks
Product Type
Quick Change Holder
Shank Type
Square

Description

Boring and Grooving Bar Adapter, Head Dia. 3/4 in, Shank Dia. 1/2 in, Overall Length 4.8 in, Product Type Quick Change Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.