Zoro Homepage

Quick Change Square Grind

  • Mfr # QSG-187-750

  • Zoro # G7841741


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Style
Inch
Shank
.1875"
Type
Quick Change Blank Holder
For Use With
Proprietary Half Round (QSP) and Full Round (QSR) Quick Change Blanks
Overall Length
4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSG-187-750
Zoro #
G7841741
UPC #
728709165874
Country of Origin
United States

Dimensions

Overall Length
4.8 in
Shank Dia.
3/4 in
Bore Dia.
3/16 in
Head Dia.
1-1/16 in
Head Diameter
1 63/1000 in

Details

Style
Inch
Shank
.1875"
Type
Quick Change Blank Holder
For Use With
Proprietary Half Round (QSP) and Full Round (QSR) Quick Change Blanks
Item
Boring and Grooving Bar Adapter
Product Type
Quick Change Holder
Shank Type
Square

Description

Boring and Grooving Bar Adapter, Head Dia. 1-1/16 in, Shank Dia. 3/4 in, Overall Length 4.8 in, Product Type Quick Change Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.