Quick Change Square Grind
Mfr # QSG-500-750
Zoro # G7911215
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Style
Inch
Shank
.5000"
For Use With
Proprietary Half Round (QSP) and Full Round (QSR) Quick Change Blanks
Overall Length
4.8 in
Type
Quick Change Blank Holder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSG-500-750
Zoro #
G7911215
UPC #
728709165935
Country of Origin
United States
Dimensions
Overall Length
4.8 in
Shank Dia.
3/4 in
Bore Dia.
1/2 in
Head Dia.
1-1/16 in
Head Diameter
1 63/1000 in
Details
Style
Inch
Shank
.5000"
For Use With
Proprietary Half Round (QSP) and Full Round (QSR) Quick Change Blanks
Type
Quick Change Blank Holder
Item
Boring and Grooving Bar Adapter
Product Type
Quick Change Holder
Shank Type
Square
Description
Boring and Grooving Bar Adapter, Head Dia. 1-1/16 in, Shank Dia. 3/4 in, Overall Length 4.8 in, Product Type Quick Change Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.