Zoro Homepage

Quick Change, Standard Length Holder, 0.1875" (3/16) Bore dia

  • Mfr # QTH-205

  • Zoro # G0980764


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3/4"
Overall Length
2.80"
Finish
UN
Bore Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTH-205
Zoro #
G0980764
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/4"
Overall Length
2.80"
Bore Dia.
3/16"

Details

Finish
UN

Description

0.1875" (3/16) Bore DIA x 0.7500" (3/4) Shank DIA x 2.80" Overall Length x 0.875" (7/8) Collar DIA - Quick Change - Standard Length Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.