Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change, Star SR-10J Holder, 0.1875" (3/16) Bore dia

  • Mfr # QZST-316L-SR10J

  • Zoro # G0985384


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Shank Length
0.350"
Overall Length
2.35"
Shank Dia.
16.000 mm
Finish
UN
Bore Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QZST-316L-SR10J
Zoro #
G0985384
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
0.350"
Overall Length
2.35"
Shank Dia.
16.000 mm
Bore Dia.
3/16"

Details

Finish
UN

Description

0.1875" (3/16) Bore DIA x 16.000 mm Shank DIA x 2.35" Overall Length - Quick Change - Star SR-10J

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.