Zoro Homepage

Quick Change Swiss Holder

  • Mfr # QZST-422-SR20

  • Zoro # G8098492


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.38 in
Shank
.2500"
For Use With
Star Swiss Machine Models SR-20/SB-16/SB-20R/SR-10J/SR-20J/JN
Style
Inch
Shank Dia.
22.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QZST-422-SR20
Zoro #
G8098492
UPC #
728709167793
Country of Origin
United States

Dimensions

Overall Length
2.38 in
Shank Dia.
22.00mm
Bore Dia.
1/4 in
Holder Length
1.0060 in
Inside Dia.
1/4 in
Shank Diameter
22 mm

Details

Shank
.2500"
Item
Boring Head Holder
For Use With
Star Swiss Machine Models SR-20/SB-16/SB-20R/SR-10J/SR-20J/JN
Style
Inch
Series
QZST
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Finish - Machining
Black Oxide
Coolant Fed
Coolant Through
Product Type
Quick Change Holder
Shank Type
Round with Flats

Description

Boring Head Holder, Shank Dia. 22.00mm, Overall Length 2.38 in, Coolant Fed Coolant Through, Finish - Machining Black Oxide, Product Type Quick Change Holder, Series QZST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.