Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change, Threading Tool, Single Point, 0.0700 Min Bore, 0.150 Max

  • Mfr # QIT-060150

  • Zoro # G011240416


product price: $51.45
/ea

Key Features

Cutting Direction
Right Hand
Size
28-56
Coating
UN
Centerline Offset
-0.0337 in
Max. Bore Depth
0.150 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIT-060150
Zoro #
G011240416
UPC #
-
Country of Origin
United States

Dimensions

Size
28-56
Max. Bore Depth
0.150 in
Overall Length
1-1/2 in
Head Width
0.060 in
Neck Dia.
0.0400 in
Corner Radius
0.002 in
Min. Bore Dia.
0.0700 in
Length from Holder
0.590 in
Shank Dia.
3/16 in

Details

Cutting Direction
Right Hand
Coating
UN
Centerline Offset
-0.0337 in
Offset
1/64 in
Projection
0.0200 in

Description

0.0700 Min Bore Dia X 0.150 Max Bore Depth X 0.0200 Projection X 0.1875 3/16 Shank Dia X 1.50 1-1/2 Overall Length X 0.002 Corner Radius #28-56 - Carbide Quick Change - Un Thread - Single Point Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.