Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change, Threading Tool, Single Point, 0.1560 5/32 Min Bore, 1 in.Max

  • Mfr # QIT-1401000X

  • Zoro # G711239918


product price: $57.35
/ea

Key Features

Cutting Direction
Right Hand
Coating
AlTiN
Size
16-56
Neck Dia.
0.1050 in
Head Width
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIT-1401000X
Zoro #
G711239918
UPC #
-
Country of Origin
United States

Dimensions

Size
16-56
Neck Dia.
0.1050 in
Head Width
9/64 in
Min. Bore Dia.
5/32 in
Corner Radius
0.002 in
Shank Dia.
3/16 in
Length from Holder
1.090 in
Max. Bore Depth
1 in
Overall Length
2 in

Details

Cutting Direction
Right Hand
Coating
AlTiN
Projection
0.0350 in
Centerline Offset
0.0462 in
Offset
0.023 in

Description

0.1560 5/32 Min Bore Dia X 1.000 1 Max Bore Depth X 0.0350 Projection X 0.1875 3/16 Shank Dia X 2.00 2 Overall Length X 0.002 Corner Radius #16-56 - Carbide Quick Change - Un Thread - Single Point Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.