Zoro Homepage

Quick Change, Threading Tool, Single Point, 0.2020 Min Bore, 1.125 1-1/8 Max

  • Mfr # QIT-1801125X

  • Zoro # G211239654


product price: $62.29
/ea

Key Features

Cutting Direction
Right Hand
Coating
AlTiN
Size
14-56
Neck Dia.
9/64 in
Max. Bore Depth
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIT-1801125X
Zoro #
G211239654
UPC #
-
Country of Origin
United States

Dimensions

Size
14-56
Neck Dia.
9/64 in
Max. Bore Depth
1-1/8 in
Min. Bore Dia.
0.2020 in
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Head Width
0.180 in
Corner Radius
0.002 in
Length from Holder
1.353 in

Details

Cutting Direction
Right Hand
Coating
AlTiN
Offset
0.029 in
Projection
0.0400 in
Centerline Offset
0.0550 in

Description

0.2020 Min Bore Dia X 1.125 1-1/8 Max Bore Depth X 0.0400 Projection X 0.2500 1/4 Shank Dia X 2.50 2-1/2 Overall Length X 0.002 Corner Radius #14-56 - Carbide Quick Change - Un Thread - Single Point Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.