
Quick Change - Threading Tool - Single Point .060 HW X .350 Depth QIT, AlTiN
Mfr # QIT-060350X
Zoro # G311946605
product price: $60.15
/eaKey Features
Overall Length
1-1/2 in
Shank Dia.
3/16 in
Thread Size
28-56
Finish - Machining
AlTiN
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QIT-060350X
Zoro #
G311946605
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Shank Dia.
3/16 in
Thread Size
28-56
Corner Radius
0.002 in
Neck Dia.
0.0400 in
Max. Depth
0.350 in
Head Width
0.060 in
Length from Holder
0.590 in
Details
Finish - Machining
AlTiN
Cutting Direction
Right Hand
SAE or Metric
SAE
Offset
1/64 in
Min. Bore
0.0700 in
Projection
0.0200 in
Centerline Offset
-0.0337 in
Description
0.0700in Min Bore DIA x 0.350in Max Bore Depth x 0.0200in Projection x 0.1875in 3/16 Shank DIA x 1.50in 1-1/2 Overall Length x 0.002in Corner Radius #28-56 - Carbide Quick Change - UN Thread - Single Point Right Hand, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.