Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change - Threading Tool - Single Point .080 HW X .600 Depth QIT, AlTiN

  • Mfr # QIT-080600X

  • Zoro # G811946563


product price: $60.15
/ea

Key Features

Overall Length
2 in
Shank Dia.
3/16 in
Thread Size
28-56
Finish - Machining
AlTiN
Neck Dia.
0.0600 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QIT-080600X
Zoro #
G811946563
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Thread Size
28-56
Neck Dia.
0.0600 in
Max. Depth
0.600 in
Corner Radius
0.002 in
Length from Holder
1.090 in
Head Width
0.080 in

Details

Finish - Machining
AlTiN
Min. Bore
0.0900 in
SAE or Metric
SAE
Projection
0.0200 in
Offset
1/64 in
Cutting Direction
Right Hand
Centerline Offset
-0.0137 in

Description

0.0900in Min Bore DIA x 0.600in Max Bore Depth x 0.0200in Projection x 0.1875in 3/16 Shank DIA x 2.00in 2 Overall Length x 0.002in Corner Radius #28-56 - Carbide Quick Change - UN Thread - Single Point Right Hand, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.