Zoro Homepage

Quick Change - Threading Tool - Single Point .100 HW X .750 Depth QIT

  • Mfr # QIT-100750

  • Zoro # G111946515


product price: $53.99
/ea

Key Features

Overall Length
2 in
Shank Dia.
3/16 in
Thread Size
24-56
Finish - Machining
UN
Max. Depth
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIT-100750
Zoro #
G111946515
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Thread Size
24-56
Max. Depth
3/4 in
Neck Dia.
0.0750 in (1.9 mm)
Corner Radius
0.002 in
Length from Holder
1.090 in
Head Width
0.100 in

Details

Finish - Machining
UN
Projection
0.0250 in
Cutting Direction
Right Hand
SAE or Metric
SAE
Min. Bore
0.1100 in (2.8 mm)
Offset
0.018 in
Centerline Offset
0.0062 in

Description

0.1100in 2.8 mm Min Bore DIA x 0.750in 3/4 Max Bore Depth x 0.0250in Projection x 0.1875in 3/16 Shank DIA x 2.00in 2 Overall Length x 0.002in Corner Radius #24-56 - Carbide Quick Change - UN Thread - Single Point Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.