
Quick Change - Threading Tool - Single Point .230 HW X 1.75 Depth QIT, AlTiN
Mfr # QIT-2301750X
Zoro # G311946773
product price: $90.49
/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
Shank Dia.
5/16 in
Thread Size
10-48
Finish - Machining
AlTiN
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QIT-2301750X
Zoro #
G311946773
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Shank Dia.
5/16 in
Thread Size
10-48
Corner Radius
0.002 in
Neck Dia.
0.1750 in
Max. Depth
1-3/4 in
Head Width
0.230 in
Length from Holder
1.853 in
Details
Finish - Machining
AlTiN
Cutting Direction
Right Hand
Min. Bore
0.2520 in
SAE or Metric
SAE
Projection
0.0550 in
Offset
0.038 in
Centerline Offset
0.0737 in
Description
0.2520in Min Bore DIA x 1.750in 1-3/4 Max Bore Depth x 0.0550in Projection x 0.3125in 5/16 Shank DIA x 3.00in 3 Overall Length x 0.002in Corner Radius #10-48 - Carbide Quick Change - UN Thread - Single Point Right Hand, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.