Zoro Homepage

Quick Change - Threading Tool - Single Point .230 HW X 1.75 Depth QIT

  • Mfr # QIT-2301750

  • Zoro # G711946779


product price: $73.89
/ea

Key Features

Overall Length
3 in
Shank Dia.
5/16 in
Thread Size
10-48
Finish - Machining
UN
Min. Bore
0.2520 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIT-2301750
Zoro #
G711946779
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
5/16 in
Thread Size
10-48
Corner Radius
0.002 in
Neck Dia.
0.1750 in
Max. Depth
1-3/4 in
Length from Holder
1.853 in
Head Width
0.230 in

Details

Finish - Machining
UN
Min. Bore
0.2520 in
Offset
0.038 in
Projection
0.0550 in
SAE or Metric
SAE
Cutting Direction
Right Hand
Centerline Offset
0.0737 in

Description

0.2520in Min Bore DIA x 1.750in 1-3/4 Max Bore Depth x 0.0550in Projection x 0.3125in 5/16 Shank DIA x 3.00in 3 Overall Length x 0.002in Corner Radius #10-48 - Carbide Quick Change - UN Thread - Single Point Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.