
Quick Change - Threading Tool - Single Point .490 HW X 2.50 Depth QIT, AlTiN
Mfr # QIT-4902500X
Zoro # G911946494
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Shank Dia.
1/2 in
Thread Size
5-32
Finish - Machining
AlTiN
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QIT-4902500X
Zoro #
G911946494
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Shank Dia.
1/2 in
Thread Size
5-32
Neck Dia.
0.3700 in
Corner Radius
0.002 in
Max. Depth
2-1/2 in
Head Width
0.490 in
Length from Holder
2.540 in
Details
Finish - Machining
AlTiN
SAE or Metric
SAE
Projection
0.1200 in
Min. Bore
0.5120 in (13 mm)
Offset
5/64 in
Cutting Direction
Right Hand
Centerline Offset
0.2400 in
Description
0.5120in 13 mm Min Bore DIA x 2.500in 2-1/2 Max Bore Depth x 0.1200in Projection x 0.5000in 1/2 Shank DIA x 4.00in 4 Overall Length x 0.002in Corner Radius #5-32 - Carbide Quick Change - UN Thread - Single Point Right Hand, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.