Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change - Threading Tool - Single Point .490 HW X 2.50 Depth QIT

  • Mfr # QIT-4902500

  • Zoro # G311946698


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Dia.
1/2 in
Thread Size
5-32
Finish - Machining
UN
Neck Dia.
0.3700 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIT-4902500
Zoro #
G311946698
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
1/2 in
Thread Size
5-32
Neck Dia.
0.3700 in
Corner Radius
0.002 in
Max. Depth
2-1/2 in
Length from Holder
2.540 in
Head Width
0.490 in

Details

Finish - Machining
UN
SAE or Metric
SAE
Cutting Direction
Right Hand
Min. Bore
0.5120 in (13 mm)
Offset
5/64 in
Projection
0.1200 in
Centerline Offset
0.2400 in

Description

0.5120in 13 mm Min Bore DIA x 2.500in 2-1/2 Max Bore Depth x 0.1200in Projection x 0.5000in 1/2 Shank DIA x 4.00in 4 Overall Length x 0.002in Corner Radius #5-32 - Carbide Quick Change - UN Thread - Single Point Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.