Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Threading Tool, Topping, 0.0550 1.4 Mm Min Bore, 0.150 Max

  • Mfr # QTT-000256-015X

  • Zoro # G611239681


product price: $58.25
/ea

Key Features

Cutting Direction
Right Hand
Coating
AlTiN
Size
2/1/1956
Shank Dia.
3/16 in
Included Angle
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTT-000256-015X
Zoro #
G611239681
UPC #
-
Country of Origin
United States

Dimensions

Size
2/1/1956
Shank Dia.
3/16 in
Min. Bore Dia.
0.0550 in (1.4 mm)
Overall Length
1-1/2 in
Length from Holder
0.590 in
Head Width
0.050 in
Max. Bore Depth
0.150 in
Neck Dia.
0.0338 in

Details

Cutting Direction
Right Hand
Coating
AlTiN
Included Angle
60
Angle per Side
30
Centerline Offset
-0.0438 in
Offset
0.012 in
Projection
0.0097 in

Description

0.0550 1.4 Mm Min Bore Dia X 0.150 Max Bore Depth X 0.0097 Projection X 0.1875 3/16 Shank Dia X 1.50 1-1/2 Overall Length #2-56 - Carbide Quick Change - Un Thread - Topping Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.