Zoro Homepage

Quick Change Threading Tool, Topping, 0.0750 1.9 Mm Min Bore, 0.250 1/4 Max

  • Mfr # QTT-000440-025

  • Zoro # G511239637


product price: $52.55
/ea

Key Features

Cutting Direction
Right Hand
Coating
UN
Size
4/1/1940
Max. Bore Depth
1/4 in
Angle per Side
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTT-000440-025
Zoro #
G511239637
UPC #
-
Country of Origin
United States

Dimensions

Size
4/1/1940
Max. Bore Depth
1/4 in
Shank Dia.
3/16 in
Overall Length
1-1/2 in
Min. Bore Dia.
0.0750 in (1.9 mm)
Neck Dia.
0.0450 in
Head Width
0.065 in
Length from Holder
0.590 in

Details

Cutting Direction
Right Hand
Coating
UN
Angle per Side
30
Centerline Offset
-0.0288 in
Offset
0.014 in
Included Angle
60
Projection
0.0135 in

Description

0.0750 1.9 Mm Min Bore Dia X 0.250 1/4 Max Bore Depth X 0.0135 Projection X 0.1875 3/16 Shank Dia X 1.50 1-1/2 Overall Length #4-40 - Carbide Quick Change - Un Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.