Zoro Homepage

Quick Change Threading Tool, Topping, 0.0900 Min Bore, 0.250 1/4 Max

  • Mfr # QTT-000544-025X

  • Zoro # G711239758


product price: $59.89
/ea

Key Features

Cutting Direction
Right Hand
Coating
AlTiN
Size
5/1/1944
Angle per Side
30
Centerline Offset
-0.0138 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTT-000544-025X
Zoro #
G711239758
UPC #
-
Country of Origin
United States

Dimensions

Size
5/1/1944
Min. Bore Dia.
0.0900 in
Head Width
0.080 in
Shank Dia.
3/16 in
Max. Bore Depth
1/4 in
Neck Dia.
0.0612 in
Length from Holder
0.590 in
Overall Length
1-1/2 in

Details

Cutting Direction
Right Hand
Coating
AlTiN
Angle per Side
30
Centerline Offset
-0.0138 in
Included Angle
60
Projection
0.0123 in
Offset
0.014 in

Description

0.0900 Min Bore Dia X 0.250 1/4 Max Bore Depth X 0.0123 Projection X 0.1875 3/16 Shank Dia X 1.50 1-1/2 Overall Length #5-44 - Carbide Quick Change - Un Thread - Topping Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.