Zoro Homepage

Quick Change Threading Tool, Topping, 0.1100 2.8 Mm Min Bore, 0.250 1/4 Max

  • Mfr # QTT-000832-025X

  • Zoro # G911239909


product price: $59.89
/ea

Key Features

Cutting Direction
Right Hand
Coating
AlTiN
Size
8/1/1932
Included Angle
60
Angle per Side
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTT-000832-025X
Zoro #
G911239909
UPC #
-
Country of Origin
United States

Dimensions

Size
8/1/1932
Min. Bore Dia.
0.1100 in (2.8 mm)
Overall Length
1-1/2 in
Neck Dia.
0.0766 in
Length from Holder
0.590 in
Shank Dia.
3/16 in
Max. Bore Depth
1/4 in
Head Width
0.100 in

Details

Cutting Direction
Right Hand
Coating
AlTiN
Included Angle
60
Angle per Side
30
Offset
0.017 in
Projection
0.0169 in
Centerline Offset
0.0063 in

Description

0.1100 2.8 Mm Min Bore Dia X 0.250 1/4 Max Bore Depth X 0.0169 Projection X 0.1875 3/16 Shank Dia X 1.50 1-1/2 Overall Length #8-32 - Carbide Quick Change - Un Thread - Topping Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.