Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Threading Tool, Topping, 0.1100 2.8 Mm Min Bore, 0.350 Max

  • Mfr # QTT-000832-035

  • Zoro # G211239869


product price: $51.99
/ea

Key Features

Cutting Direction
Right Hand
Size
8/1/1932
Coating
UN
Head Width
0.100 in
Overall Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTT-000832-035
Zoro #
G211239869
UPC #
-
Country of Origin
United States

Dimensions

Size
8/1/1932
Head Width
0.100 in
Overall Length
1-1/2 in
Min. Bore Dia.
0.1100 in (2.8 mm)
Max. Bore Depth
0.350 in
Neck Dia.
0.0766 in
Length from Holder
0.590 in
Shank Dia.
3/16 in

Details

Cutting Direction
Right Hand
Coating
UN
Projection
0.0169 in
Angle per Side
30
Included Angle
60
Offset
0.017 in
Centerline Offset
0.0063 in

Description

0.1100 2.8 Mm Min Bore Dia X 0.350 Max Bore Depth X 0.0169 Projection X 0.1875 3/16 Shank Dia X 1.50 1-1/2 Overall Length #8-32 - Carbide Quick Change - Un Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.